Overview
Mfr description
ZPT25DSJ20-B5-A10 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationRotating
- Stroke20 mm
- Pad Diameter25 mm
- Pad MaterialSilicon Rubber
- Pad TypeDeep Style
- Overall Weight41 g
- Weight41 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data