Specifications
Dimensions
- Overall Weight17 g
- Pad Diameter25 mm
- Vacuum Thread SizeNPT 1/8
- Weight17 g
Details
- Pad MaterialSilicon Rubber
- Pad TypeDeep Style
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)