Overview
Mfr description
ZPT25FGNJ10-T01-A14 VACUUM PAD, WITH
Specifications
- Buffer RotationRotating
- Stroke10 mm
- Mounting Thread SizeM14 x 1, Rc 1/8, Male Thread
- Pad Diameter25 mm
- Pad MaterialConductive NBR
- Vacuum Thread SizeNPTF 1/8
- Overall Weight128 g
- Weight128 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data