Overview
Mfr description
ZPT25FNJ10-08-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeOne-touch Fitting 8 Tube
- Buffer RotationRotating
- Stroke10 mm
- Pad Diameter25 mm
- Pad MaterialNBR
- Overall Weight139 g
- Weight139 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data