Overview
Mfr description
ZPT25FSJ20-06-A14 VACUUM PAD, WITH
- Ball joint type vacuum pad with buffer, vertical entry
- Pad diameters (mm): 10, 13, 16, 20, 25, 32, 40, 50
- Buffer type: with or without detent
- Adsorption is possible even on a slanted surface
- Interchangeable with standard type
- Exchangeable at the adapter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data