Motion
ZPT25FSJ30-06-A14

SMC CORP OF AMERICA
ZPT25FSJ30-06-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
MI ITEM #09894980
MFR #ZPT25FSJ30-06-A14
Price$67.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT25FSJ30-06-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
MI ITEM #09894980
MFR #ZPT25FSJ30-06-A14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.27/each

Specifications

Dimensions

  • Overall Weight
    173 g
  • Pad Diameter
    25 mm
  • Stroke
    30 mm
  • Weight
    173 g

Details

  • Buffer Rotation
    Rotating
  • Pad Material
    Silicon Rubber
  • Vacuum Entry Type
    One-touch Fitting 6 mm Tube

Overview

Mfr description
ZPT25FSJ30-06-A14 VACUUM PAD, WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought