Motion
ZPT25FU-B01
ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
MI ITEM #09894985
MFR #ZPT25FU-B01
List Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
MI ITEM #09894985
MFR #ZPT25FU-B01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.42/each for your price

Overview

Mfr description
ZPT25FU-B01 VACUUM PAD, WITHOUT BUFFER
  • Ball joint type, vertical entry vacuum padwithout buffer, female thread
  • Pad diameter (mm): 10, 13, 16, 20, 25, 32, 40, 50
  • Pad material: NBR, silicone rubber, urethane rubber,fluoro rubber, conductive NBR, conductive silicone rubber
  • Adsorption is possible even on a slanted surface

Specifications

  • Overall Weight
    19 g
  • Pad Diameter
    25 mm
  • Pad Material
    Urethane Rubber
  • Vacuum Entry Type
    Female Thread, RC 1/8
  • Weight
    19 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text