Overview
Mfr description
ZPT25USK20-B5-A10 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationNon-Rotating
- Stroke20 mm
- Pad Diameter25 mm
- Pad MaterialSilicon Rubber
- Pad TypeFlat Style
- Overall Weight40 g
- Weight40 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data