Specifications
Dimensions
- Overall Weight52 g
- Pad Diameter25 mm
- Stroke40 mm
- Weight52 g
Details
- Buffer RotationNon-Rotating
- Pad MaterialUrethane Rubber
- Pad TypeFlat Style
- Vacuum Entry TypeFemale Thread, M5 x 0.8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)