Overview
Mfr description
ZPT32BUJ20-B5-A10 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationRotating
- Stroke20 mm
- Pad Diameter32 mm
- Pad MaterialUrethane Rubber
- Pad TypeBellows
- Overall Weight47 g
- Weight47 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data