Overview
Mfr description
ZPT32BUK50-B5-A10 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationNon-Rotating
- Stroke50 mm
- Pad Diameter32 mm
- Pad MaterialUrethane Rubber
- Pad TypeBellows
- Overall Weight60 g
- Weight60 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data