Overview
Mfr description
ZPT32CF-B8 VACUUM PAD, WITHOUT BUFFER
Specifications
- Mounting Thread SizeM8 x 1.25, Female Thread
- Pad Diameter32 mm
- Pad MaterialFluoro Rubber
- Pad TypeFlat with Rib
- Overall Weight17 g
- Weight17 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data