Overview
Mfr description
ZPT32CUK50-B5-A10 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationNon-Rotating
- Stroke50 mm
- Pad Diameter32 mm
- Pad MaterialUrethane Rubber
- Pad TypeFlat with Rib
- Overall Weight81 g
- Weight81 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data