Overview
Mfr description
ZPT32FFK10-B01-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, RC 1/8
- Buffer RotationNon-Rotating
- Stroke10 mm
- Pad Diameter32 mm
- Pad MaterialFluoro Rubber
- Overall Weight128 g
- Weight128 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data