Motion
ZPT3507UGS-A5

SMC CORP OF AMERICA
ZPT3507UGS-A5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 3.5 x 7 Pad Diameter
MI ITEM #09895310
MFR #ZPT3507UGS-A5
List Price$6.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT3507UGS-A5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 3.5 x 7 Pad Diameter
MI ITEM #09895310
MFR #ZPT3507UGS-A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.91/each for your price

Overview

Mfr description
ZPT3507UGS-A5 VACUUM PAD, WITHOUT
  • Vertical vacuum entry
  • Without buffer
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Vacuum Entry Type
    Male Thread M5 x 0.8
  • Pad Diameter
    3.5 x 7
  • Pad Material
    Conductive Silicon Rubber
  • Pad Type
    Flat Style
  • Overall Weight
    3.5 g
  • Weight
    3.5 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text