Specifications
Dimensions
- Overall Weight3.5 g
- Pad Diameter3.5 x 7
- Weight3.5 g
Details
- Pad MaterialConductive Silicon Rubber
- Pad TypeFlat Style
- Vacuum Entry TypeFemale Thread M4 x 0.7
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)