Overview
Mfr description
ZPT3507UU-A5 VACUUM PAD, WITHOUT BUFFER
Specifications
- Vacuum Entry TypeMale Thread M5 x 0.8
- Pad Diameter3.5 x 7
- Pad MaterialUrethane Rubber
- Pad TypeFlat Style
- Overall Weight3.5 g
- Weight3.5 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data