Motion
ZPT4010UN-A5
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 x 10 Pad Diameter
Mi Item #09895351
MFR #ZPT4010UN-A5
Price$6.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 x 10 Pad Diameter
Mi Item #09895351
MFR #ZPT4010UN-A5

Mfr description
ZPT4010UN-A5 VACUUM PAD, WITHOUT BUFFER
  • Vertical vacuum entry
  • Without buffer
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.67/each

Specifications

Dimensions

  • Overall Weight
    3.5 g
  • Pad Diameter
    4 x 10
  • Weight
    3.5 g

Details

  • Pad Material
    NBR
  • Pad Type
    Flat Style
  • Vacuum Entry Type
    Male Thread M5 x 0.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)