Overview
Mfr description
ZPT4010USK10-B5-A8 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationNon-Rotating
- Stroke10 mm
- Pad Diameter4 x 10
- Pad MaterialSilicon Rubber
- Pad TypeFlat Style
- Overall Weight30 g
- Weight30 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data