Overview
Mfr description
ZPT40BFJ20-B01-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, RC 1/8
- Buffer RotationRotating
- Stroke20 mm
- Pad Diameter40 mm
- Pad MaterialFluoro Rubber
- Pad TypeBellows
- Overall Weight182 g
- Weight182 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data