Overview
Mfr description
ZPT40BFK30-08-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeOne-touch Fitting 8 Tube
- Buffer RotationNon-Rotating
- Stroke30 mm
- Pad Diameter40 mm
- Pad MaterialFluoro Rubber
- Pad TypeBellows
- Overall Weight193 g
- Weight193 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data