Motion
ZPT40BNJ20-N01-A14

SMC CORP OF AMERICA
ZPT40BNJ20-N01-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
Mi Item #09895406
MFR #ZPT40BNJ20-N01-A14
Price$49.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT40BNJ20-N01-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
Mi Item #09895406
MFR #ZPT40BNJ20-N01-A14

Mfr description
ZPT40BNJ20-N01-A14 VACUUM PAD, WITH
  • Vertical vacuum entry
  • With rotating or non-rotating buffer
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.15/each

Specifications

Dimensions

  • Mounting Thread Size
    M14 x 1, Rc 1/8, Male Thread
  • Overall Weight
    182 g
  • Pad Diameter
    40 mm
  • Stroke
    20 mm
  • Vacuum Thread Size
    NPT 1/8
  • Weight
    182 g

Details

  • Buffer Rotation
    Rotating
  • Pad Material
    NBR
  • Pad Type
    Bellows
  • Vacuum Entry Type
    N01 (NPT 1/8)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)