Overview
Mfr description
ZPT40BNK20-B5-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationNon-Rotating
- Stroke20 mm
- Pad Diameter40 mm
- Pad MaterialNBR
- Pad TypeBellows
- Overall Weight179 g
- Weight179 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data