Overview
Mfr description
ZPT40BNK30-B01-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, RC 1/8
- Buffer RotationNon-Rotating
- Stroke30 mm
- Pad Diameter40 mm
- Pad MaterialNBR
- Pad TypeBellows
- Overall Weight184 g
- Weight184 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data