Overview
Mfr description
ZPT40BSJ50-08-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeOne-touch Fitting 8 Tube
- Buffer RotationRotating
- Stroke50 mm
- Pad Diameter40 mm
- Pad MaterialSilicon Rubber
- Pad TypeBellows
- Overall Weight220 g
- Weight220 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data