Overview
Mfr description
ZPT40BS-T01 VACUUM PAD, WITHOUT BUFFER
Specifications
- Vacuum Entry TypeT01 (Female Thread, NPTF 1/8)
- Pad Diameter40 mm
- Pad MaterialSilicon Rubber
- Pad TypeBellows
- Vacuum Thread SizeNPTF 1/8
- Overall Weight23 g
- Weight23 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data