Overview
Mfr description
ZPT40CFJ50-B01-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, RC 1/8
- Buffer RotationRotating
- Stroke50 mm
- Pad Diameter40 mm
- Pad MaterialFluoro Rubber
- Pad TypeFlat with Rib
- Overall Weight199 g
- Weight199 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data