Overview
Mfr description
ZPT40CNK20-08-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeOne-touch Fitting 8 Tube
- Buffer RotationNon-Rotating
- Stroke20 mm
- Pad Diameter40 mm
- Pad MaterialNBR
- Pad TypeFlat with Rib
- Overall Weight179 g
- Weight179 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data