Overview
Mfr description
ZPT40CS-B6 VACUUM PAD, WITHOUT BUFFER
Specifications
- Vacuum Entry TypeFemale Thread M6 x 1
- Pad Diameter40 mm
- Pad MaterialSilicon Rubber
- Pad TypeFlat with Rib
- Overall Weight26 g
- Weight26 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data