Specifications
Dimensions
- Overall Weight16 g
- Pad Diameter40 mm
- Weight16 g
Details
- Pad MaterialUrethane Rubber
- Pad TypeFlat with Rib
- Vacuum Entry TypeFemale Thread, RC 1/8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)