Motion
ZPT40DFJ30-08-A14

SMC CORP OF AMERICA
ZPT40DFJ30-08-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09895560
MFR #ZPT40DFJ30-08-A14
Price$46.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT40DFJ30-08-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09895560
MFR #ZPT40DFJ30-08-A14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.84/each

Specifications

Dimensions

  • Overall Weight
    183 g
  • Pad Diameter
    40 mm
  • Stroke
    30 mm
  • Weight
    183 g

Details

  • Buffer Rotation
    Rotating
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Deep Style
  • Vacuum Entry Type
    One-touch Fitting 8 Tube

Overview

Mfr description
ZPT40DFJ30-08-A14 VACUUM PAD, WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought