Overview
Mfr description
ZPT40DNJ10-08-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeOne-touch Fitting 8 Tube
- Buffer RotationRotating
- Stroke10 mm
- Pad Diameter40 mm
- Pad MaterialNBR
- Pad TypeDeep Style
- Overall Weight143 g
- Weight143 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data