Overview
Mfr description
ZPT40DNK20-B01-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, RC 1/8
- Buffer RotationNon-Rotating
- Stroke20 mm
- Pad Diameter40 mm
- Pad MaterialNBR
- Pad TypeDeep Style
- Overall Weight172 g
- Weight172 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data