Specifications
Dimensions
- Overall Weight172 g
- Pad Diameter40 mm
- Stroke20 mm
- Weight172 g
Details
- Buffer RotationNon-Rotating
- Pad MaterialSilicon Rubber
- Pad TypeDeep Style
- Vacuum Entry TypeFemale Thread, RC 1/8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)