Overview
Mfr description
ZPT40FNJ50-08-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeOne-touch Fitting 8 Tube
- Buffer RotationRotating
- Stroke50 mm
- Pad Diameter40 mm
- Pad MaterialNBR
- Overall Weight233.5 g
- Weight233.5 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data