Overview
Mfr description
ZPT40HBFJ75-B01-A18 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, RC 1/8
- Buffer RotationRotating
- Stroke75 mm
- Pad Diameter40 mm
- Pad MaterialFKM
- Pad TypeHeavy Duty, Bellows
- Overall Weight178 g
- Weight178 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data