Specifications
Dimensions
- Mounting Thread SizeMale Thread, M14 x 1
- Overall Weight73 g
- Pad Diameter40 mm
- Weight73 g
Details
- Pad MaterialNBR
- Pad TypeHeavy Duty, Bellows
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)