Motion
ZPT40HBN-B10
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09895629
MFR #ZPT40HBN-B10
Price$19.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09895629
MFR #ZPT40HBN-B10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.27/each

Specifications

Dimensions

  • Mounting Thread Size
    M10 x 1.5, Female Thread
  • Overall Weight
    39 g
  • Pad Diameter
    40 mm
  • Weight
    39 g

Details

  • Pad Material
    NBR
  • Pad Type
    Heavy Duty, Bellows

Overview

Mfr description
ZPT40HBN-B10 VACUUM PAD, WITHOUT BUFFER
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought