Specifications
Dimensions
- Mounting Thread SizeM18 x 1.5
- Overall Weight147 g
- Pad Diameter40 mm
- Stroke50 mm
- Vacuum Thread SizeNPT 1/8
- Weight147 g
Details
- Buffer RotationRotating
- Pad MaterialNBR
- Pad TypeHeavy Duty, Bellows
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)