Specifications
Dimensions
- Mounting Thread SizeM8 x 1.25, Female Thread
- Overall Weight39 g
- Pad Diameter40 mm
- Weight39 g
Details
- Pad MaterialSilicon Rubber
- Pad TypeHeavy Duty, Bellows
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)