Specifications
Dimensions
- Overall Weight169 g
- Pad Diameter40 mm
- Stroke75 mm
- Weight169 g
Details
- Buffer RotationRotating
- Pad MaterialUrethane Rubber
- Pad TypeHeavy Duty, Bellows
- Vacuum Entry TypeFemale Thread, RC 1/8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)