Overview
Mfr description
ZPT40HE-B8 VACUUM PAD, WITHOUT BUFFER
Specifications
- Mounting Thread SizeM8 x 1.25, Female Thread
- Overall Weight37 g
- Pad Diameter40 mm
- Pad MaterialEPR
- Pad TypeHeavy-duty, Flat with Rib
- Weight37 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data