Overview
Mfr description
ZPT40HEJ75-B01-A18 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, RC 1/8
- Buffer RotationRotating
- Stroke75 mm
- Pad Diameter40 mm
- Pad MaterialEPR
- Pad TypeHeavy-duty, Flat with Rib
- Overall Weight165 g
- Weight165 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data