Specifications
Dimensions
- Mounting Thread SizeMale Thread, M14 x 1
- Overall Weight76 g
- Pad Diameter40 mm
- Weight76 g
Details
- Pad MaterialFKM
- Pad TypeHeavy-duty, Flat with Rib
Overview
Mfr description
ZPT40HF-A14 VACUUM PAD, WITHOUT BUFFER
- Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
- Vertical vacuum inlet direction
- Pad diameter: 40, 50, 63, 80, 100, 125
- Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber