Motion
ZPT40HNJ75-N01-A18

SMC CORP OF AMERICA
ZPT40HNJ75-N01-A18

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09895668
MFR #ZPT40HNJ75-N01-A18
List Price$38.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT40HNJ75-N01-A18

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09895668
MFR #ZPT40HNJ75-N01-A18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.30/each for your price

Overview

Mfr description
ZPT40HNJ75-N01-A18 VACUUM PAD, WITH
  • Heavy-duty flat with rib or heavy-duty bellows pad with buffer
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, EPR
  • Vacuum inlet thread size: Rc1/8, NPT1/8, NPTF1/8

Specifications

  • Buffer Rotation
    Rotating
  • Mounting Thread Size
    M18 x 1.5
  • Overall Weight
    166 g
  • Pad Diameter
    40 mm
  • Pad Material
    NBR
  • Pad Type
    Heavy-duty, Flat with Rib
  • Stroke
    75 mm
  • Vacuum Thread Size
    NPT 1/8
  • Weight
    166 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text