Overview
Mfr description
ZPT40HNJB50-B01-A18 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, RC 1/8
- Buffer RotationRotating
- Stroke50 mm
- Buffer Body MaterialBrass + with Bushing
- Pad Diameter40 mm
- Pad MaterialNBR
- Pad TypeBellows
- Overall Weight145 g
- Weight145 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data