Motion
ZPT40HNJB50-N01-A18

SMC CORP OF AMERICA
ZPT40HNJB50-N01-A18

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09895670
MFR #ZPT40HNJB50-N01-A18
List Price$46.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT40HNJB50-N01-A18

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09895670
MFR #ZPT40HNJB50-N01-A18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.36/each for your price

Overview

Mfr description
ZPT40HNJB50-N01-A18 VACUUM PAD, WITH

Specifications

  • Buffer Rotation
    Rotating
  • Stroke
    50 mm
  • Buffer Body Material
    Brass + with Bushing
  • Mounting Thread Size
    M18 x 1.5
  • Pad Diameter
    40 mm
  • Pad Material
    NBR
  • Pad Type
    Bellows
  • Vacuum Thread Size
    NPT 1/8
  • Overall Weight
    145 g
  • Weight
    145 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text