Overview
Mfr description
ZPT40HS-A14N VACUUM PAD, WITHOUT BUFFER
Specifications
- Mounting Thread SizeMale Thread, M14 x 1
- Overall Weight70 g
- Pad Diameter40 mm
- Pad MaterialSilicon Rubber
- Pad TypeHeavy-duty, Flat with Rib
- Weight70 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data