Motion
ZPT40HU-A14
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09895679
MFR #ZPT40HU-A14
Price$30.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09895679
MFR #ZPT40HU-A14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.78/each

Specifications

Dimensions

  • Mounting Thread Size
    Male Thread, M14 x 1
  • Overall Weight
    71 g
  • Pad Diameter
    40 mm
  • Weight
    71 g

Details

  • Pad Material
    Urethane Rubber
  • Pad Type
    Heavy-duty, Flat with Rib

Overview

Mfr description
ZPT40HU-A14 VACUUM PAD, WITHOUT BUFFER
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought