Specifications
Dimensions
- Mounting Thread SizeMale Thread, M14 x 1
- Overall Weight71 g
- Pad Diameter40 mm
- Weight71 g
Details
- Pad MaterialUrethane Rubber
- Pad TypeHeavy-duty, Flat with Rib
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)